Referencje
SKF:6208-2RS1K/W64
Rubix:653334
Producent:84388
EAN:07316571111070


Informacje techniczne
| Średnica wewn. | 40 mm |
|---|---|
| Średnica zewn. | 80 mm |
| Szerokość | 18 mm |
Szczegóły produktu : Łożysko 6208-2RS1K/W64
Łożyska kulkowe zwykłe jednorzędowe to najpowszechniej wykorzystywany i szczególnie wszechstronny typ łożysk. Mają niskie tarcie oraz są zoptymalizowane pod kątem niskich poziomów hałasu i drgań, co pozwala im pracować z wysokimi prędkościami obrotowymi. Mogą przenosić obciążenia promieniowe i osiowe działające w obu kierunkach, łatwo się je montuje i są mniej wymagające w zakresie obsługi niż wiele innych typów łożysk.
This single-row deep groove ball bearing is an essential component for demanding industrial applications. Designed to withstand radial and axial loads in both directions, it ensures optimal performance with minimal maintenance. With a robust design and effective sealing, this product is ideally suited for damp or dusty environments. Its lifetime lubrication provides high reliability and extends its service life, thereby reducing maintenance costs.
Features:
This SKF deep groove ball bearing features a single-row design with a sheet steel cage and a tapered bore (01:12 taper), capable of withstanding heavy radial loads and moderate axial loads. Equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, it provides excellent protection against contaminants such as dust and water. This bearing is lifetime-lubricated using Solid Oil technology, making it an ideal choice for environments with high humidity or occasional contact with water. The standard design maintains moderate friction while achieving high speeds, thereby balancing load capacity and operational efficiency.
Maintenance:
This bearing requires very little maintenance. Since it is permanently lubricated, it does not require relubrication. To optimize its service life, however, it is recommended to monitor operating conditions, including noise levels, vibrations, and temperature. Periodic inspections—more frequent as the bearing approaches its rated service life—allow for early detection of signs of wear or malfunction, thereby ensuring effective prevention of potential failures.
Sealing:
This ball bearing is equipped with nitrile-butadiene rubber (NBR) seals on both sides, ensuring optimal sealing against external contaminants such as dust and moisture. These seals also retain the lubricant inside, extending the bearing’s service life. NBR’s resistance to oils and greases enhances the bearing’s reliability, even under harsh operating conditions. Effective sealing reduces the risk of corrosion and maintains the bearing’s performance, making it ideal for applications in environments exposed to water.
Brand Information:
SKF is a global leader in the manufacture of bearings and motion solutions. For over 100 years, the company has been innovating to provide high-performance, reliable technical solutions. Specializing in various industrial sectors, SKF offers high-quality products that meet the most demanding requirements. SKF is committed to environmental protection and aims to achieve carbon neutrality by 2030.
Key Features:
- Reliable sealing thanks to NBR rubber seals.
- Solid Oil lifetime lubrication, with no need for relubrication.
- Robust design capable of withstanding high radial loads.
- Tapered bore for mounting on a tapered shaft or with a sleeve.
- Suitable for wet or dusty environments.
Applications:
This SKF deep groove ball bearing is ideal for a wide variety of industrial applications such as conveyors, agricultural machinery, and material handling equipment. It is particularly well-suited for systems requiring high radial loads and capable of operating at high speeds, while ensuring reliable performance and a long service life. Its resistance to contaminated environments makes it suitable for outdoor applications. The tapered bore allows for a tight fit on the inner ring, which is necessary when there is a rotational load relative to the shaft.
Features:
This SKF deep groove ball bearing features a single-row design with a sheet steel cage and a tapered bore (01:12 taper), capable of withstanding heavy radial loads and moderate axial loads. Equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, it provides excellent protection against contaminants such as dust and water. This bearing is lifetime-lubricated using Solid Oil technology, making it an ideal choice for environments with high humidity or occasional contact with water. The standard design maintains moderate friction while achieving high speeds, thereby balancing load capacity and operational efficiency.
Maintenance:
This bearing requires very little maintenance. Since it is permanently lubricated, it does not require relubrication. To optimize its service life, however, it is recommended to monitor operating conditions, including noise levels, vibrations, and temperature. Periodic inspections—more frequent as the bearing approaches its rated service life—allow for early detection of signs of wear or malfunction, thereby ensuring effective prevention of potential failures.
Sealing:
This ball bearing is equipped with nitrile-butadiene rubber (NBR) seals on both sides, ensuring optimal sealing against external contaminants such as dust and moisture. These seals also retain the lubricant inside, extending the bearing’s service life. NBR’s resistance to oils and greases enhances the bearing’s reliability, even under harsh operating conditions. Effective sealing reduces the risk of corrosion and maintains the bearing’s performance, making it ideal for applications in environments exposed to water.
Brand Information:
SKF is a global leader in the manufacture of bearings and motion solutions. For over 100 years, the company has been innovating to provide high-performance, reliable technical solutions. Specializing in various industrial sectors, SKF offers high-quality products that meet the most demanding requirements. SKF is committed to environmental protection and aims to achieve carbon neutrality by 2030.
Key Features:
- Reliable sealing thanks to NBR rubber seals.
- Solid Oil lifetime lubrication, with no need for relubrication.
- Robust design capable of withstanding high radial loads.
- Tapered bore for mounting on a tapered shaft or with a sleeve.
- Suitable for wet or dusty environments.
Applications:
This SKF deep groove ball bearing is ideal for a wide variety of industrial applications such as conveyors, agricultural machinery, and material handling equipment. It is particularly well-suited for systems requiring high radial loads and capable of operating at high speeds, while ensuring reliable performance and a long service life. Its resistance to contaminated environments makes it suitable for outdoor applications. The tapered bore allows for a tight fit on the inner ring, which is necessary when there is a rotational load relative to the shaft.
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 368 g |
|---|---|
| Średnica wewn. | 40 mm |
| Średnica zewn. | 80 mm |
| Szerokość | 18 mm |
| Uszczelnienie | dwie gumowe uszczelki |
| Rodzaj luzu łożyskowego | cn |
| Seria | 62.. |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie