Referencje
SKF:61936 MA/VB011
Rubix:652859
Producent:41859
EAN:7316570351361






Informacje techniczne
| Średnica wewn. | 180 mm |
|---|---|
| Średnica zewn. | 250 mm |
| Szerokość | 33 mm |
Szczegóły produktu : Łożysko 61936 MA/VB011
Łożyska kulkowe zwykłe są szczególnie wszechstronne. Nadają się do wysokich i bardzo wysokich prędkości, przenoszą obciążenia promieniowe i osiowe w obu kierunkach i wymagają niewielkiej konserwacji. Ponieważ łożyska kulkowe zwykłe są najczęściej stosowanym typem łożysk, SKF oferuje je w wielu wersjach, wariantach i rozmiarach.
This SKF ball bearing is designed to offer an optimal combination of performance, durability, and versatility. Ideal for demanding industrial environments, this product can handle both radial and axial loads. Its open design ensures smooth operation and simplified maintenance, setting it apart in the market. Its brass cage provides excellent mechanical strength and stability under high loads.
Features:
This single-row deep-groove ball bearing offers low friction resistance thanks to its standard radial clearance. This configuration promotes reduced wear and high-speed operation while maintaining good dimensional stability. The brass cage enhances the product’s resistance to shocks and vibrations. Its open design ensures optimal heat dissipation. It is open, meaning it is designed without a seal.
Maintenance:
Regular maintenance is essential to ensure this product’s performance. Proper lubrication with high-quality grease or oil protects against premature wear and extends service life. Periodic inspections of vibration, temperature, and noise levels allow for the rapid detection of any malfunctions. During maintenance operations, it is crucial to work in a clean environment to minimize the risk of contamination.
Sealing:
This deep groove ball bearing has no seals, making it susceptible to dust, liquids, and other external contaminants. This open design is ideal for controlled, clean environments where contamination is minimal. It allows for easy access for maintenance and lubrication. However, this feature requires extra care to maintain optimal operating conditions.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Key Features:
• Low friction: ensures smooth operation and high energy efficiency.
• Increased mechanical strength: the brass cage offers excellent resistance to shocks and vibrations.
• Suitable for high speeds: ideal for industrial applications requiring rapid rotation.
• Simplified maintenance: open design for easy access and lubrication.
• Versatility: capable of withstanding radial and axial loads in both directions.
Applications:
This single-row deep groove ball bearing is used in mechanisms requiring robustness and precision. It is ideally suited for gearboxes and compressors, ensuring high reliability. It excels in conveyor systems and heavy industrial machinery thanks to its stability under dynamic loads. This product is also used in turbines, aircraft engines, and other equipment requiring stable performance in demanding environments.
Features:
This single-row deep-groove ball bearing offers low friction resistance thanks to its standard radial clearance. This configuration promotes reduced wear and high-speed operation while maintaining good dimensional stability. The brass cage enhances the product’s resistance to shocks and vibrations. Its open design ensures optimal heat dissipation. It is open, meaning it is designed without a seal.
Maintenance:
Regular maintenance is essential to ensure this product’s performance. Proper lubrication with high-quality grease or oil protects against premature wear and extends service life. Periodic inspections of vibration, temperature, and noise levels allow for the rapid detection of any malfunctions. During maintenance operations, it is crucial to work in a clean environment to minimize the risk of contamination.
Sealing:
This deep groove ball bearing has no seals, making it susceptible to dust, liquids, and other external contaminants. This open design is ideal for controlled, clean environments where contamination is minimal. It allows for easy access for maintenance and lubrication. However, this feature requires extra care to maintain optimal operating conditions.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Key Features:
• Low friction: ensures smooth operation and high energy efficiency.
• Increased mechanical strength: the brass cage offers excellent resistance to shocks and vibrations.
• Suitable for high speeds: ideal for industrial applications requiring rapid rotation.
• Simplified maintenance: open design for easy access and lubrication.
• Versatility: capable of withstanding radial and axial loads in both directions.
Applications:
This single-row deep groove ball bearing is used in mechanisms requiring robustness and precision. It is ideally suited for gearboxes and compressors, ensuring high reliability. It excels in conveyor systems and heavy industrial machinery thanks to its stability under dynamic loads. This product is also used in turbines, aircraft engines, and other equipment requiring stable performance in demanding environments.
Specyfikacja techniczna
Atrybuty
| Wymiary logistyczne (Dł. x Szer. x Wys.) | 33x250x250 mm |
|---|---|
| Waga Logistyczna | 5026 g |
| Średnica wewn. | 180 mm |
| Średnica zewn. | 250 mm |
| Szerokość | 33 mm |
| Uszczelnienie | otwarty |
| Rodzaj luzu łożyskowego | cn |
| Seria | 619 |
| Kosz | mosiądz |
| Prędkość odniesienia | 5300 rpm |
| Prędkość graniczna | 4300 rpm |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie