Referencje
3M:7010045677
Rubix:561313
Producent:7010045677

Informacje techniczne
| Powłoka okularów | ochrona przed zarysowaniem i zamgleniem |
|---|---|
| Odcień soczewek | czarny |
| Regulowane zauszniki | nie |
Specyfikacja techniczna
Szczegóły produktu : Okulary Maxim 10923
For 180° of Pure Vision and superior eye coverage with maximum comfort, use 3M™ Maxim™ Safety Glasses, 13324.
Our safety glasses feature an aspherical lens which offers excellent coverage and a good field of vision, with a DX coating for enhanced anti-scratch and anti-fog protection.
They feature a ventilation channel across the lens to minimise misting, and pliable, adjustable nose-pads and a soft brow guard to provide a close and comfortable fit. Adjustable temple lengths and an inclinable lens ensure easy adjustment and maximum comfort. The welding shade 5 lens provides protection against UV, visible light and IR.
Our safety glasses feature an aspherical lens which offers excellent coverage and a good field of vision, with a DX coating for enhanced anti-scratch and anti-fog protection.
They feature a ventilation channel across the lens to minimise misting, and pliable, adjustable nose-pads and a soft brow guard to provide a close and comfortable fit. Adjustable temple lengths and an inclinable lens ensure easy adjustment and maximum comfort. The welding shade 5 lens provides protection against UV, visible light and IR.
3M™ Maxim™ Safety Glasses, 13324 are our black and grey frame safety glasses with a welding shade 5 lens to protect against UV, visible light and IR. The pliable, adjustable nose-pads, soft brow guard and adjustable temple lengths ensure optimal comfort and a close fit. A DX lens coating provides enhanced anti-scratch and anti-fog protection.
Mocne strony
Safety glasses with aspherical lens for 180° of Pure Vision and superior eye coverage;Welding shade 5 lens protects against UV, visible light and IR;Conforms to European Standards EN166 and EN169;DX coating provides enhanced anti-scratch and anti-fog protection for increased durability and improved vision;Ventilation channel across the lens minimises misting;Design provides excellent coverage and good field of vision;Pliable, adjustable nose-pads and a soft brow guard;Adjustable temple lengths for optimal comfort and fit;Inclinable lens for easy adjustment and maximum comfort;Lens marking: 5 3M 1 FT;Frame marking: 3M Maxim EN166 FT CE
Zastosowania
Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations
Specyfikacja techniczna
Atrybuty
| Waga w opakowaniu | 70,1 g |
|---|---|
| Powłoka okularów | ochrona przed zarysowaniem i zamgleniem |
| Odcień soczewek | czarny |
| Regulowane zauszniki | nie |
| Kolor | czarny |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie