Referencje
Bahco:2260V-210
Rubix:473432
EAN:7314150128754

Szczegóły produktu : Obcinak do kabli 2260V-210
Mocne strony
•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
25 mm maximum opening
18 mm Cu/Al cutting capacity
High-performance alloy steel body
Phosphate oxidized and anti-corrosion treated finish
Not suitable for steel cables
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
25 mm maximum opening
18 mm Cu/Al cutting capacity
High-performance alloy steel body
Phosphate oxidized and anti-corrosion treated finish
Not suitable for steel cables
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 400 g |
|---|---|
| Długość | 210 mm |
| Długość nosa | 32 mm |
| Ciężar | 375 g |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie
