Zawory / Pojedyncze zawory suwakowe - Regulator przepływu Parker 4892 10 10
Legris
Zobacz informacje techniczneReferencje
Parker:4892 10 10
Rubix:711991
EAN:0820099300382

Szczegóły produktu : Zawór zwrotny dn10mm 4892 10 10
Stainless steel non-return valves are ideally suited to harsh environments and for conveying many industrial fluids. These products allow fluids to flow in one direction and prevent them from flowing in the other.
Features/Benefit:
- Demanding Environments
• Robust design
• Suitable for use with many chemicals or in corrosive environments
• Compatible with many fluids
- Compact & Versatile
• Reduced dimensions
• Smooth external surfaces contribute to equipment cleanliness
• Flow direction symbol protects against incorrect installation
• Hexagonal body to facilitate installation
Markets:
• Machine Tools
• Food and Beverage
• Printing and Marking Equipment
• Industrial Chemical Processing
• Wearing Apparel
• Vehicle Assembly Facilities
Applications:
• Pneumatic Circuits Protection
• Suitable for Industrial Fluids in Harsh Environment
Technologies:
• Non-return valve
• Check valve
• Function fitting
• FKM seal
Technical Characteristics:
• Fluids: Many fluids
• Materials: 316L stainless steel, 302 stainless steel, FKM, silicone-free
• Pressure: Vacuum to 40 bar
• Temperature: -20°C to +180°C
• Cracking pressure: 0.25 bar
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Non-Return Valve, Female BSPP Thread
• Non-Return Valve, Supply, Male BSPP Thread/Exhaust, Female BSPP Thread
• Non-Return Valve, Supply, Female BSPP Thread/Exhaust, Male BSPP Thread
• Non-Return Valve, Female NPT Thread
Features/Benefit:
- Demanding Environments
• Robust design
• Suitable for use with many chemicals or in corrosive environments
• Compatible with many fluids
- Compact & Versatile
• Reduced dimensions
• Smooth external surfaces contribute to equipment cleanliness
• Flow direction symbol protects against incorrect installation
• Hexagonal body to facilitate installation
Markets:
• Machine Tools
• Food and Beverage
• Printing and Marking Equipment
• Industrial Chemical Processing
• Wearing Apparel
• Vehicle Assembly Facilities
Applications:
• Pneumatic Circuits Protection
• Suitable for Industrial Fluids in Harsh Environment
Technologies:
• Non-return valve
• Check valve
• Function fitting
• FKM seal
Technical Characteristics:
• Fluids: Many fluids
• Materials: 316L stainless steel, 302 stainless steel, FKM, silicone-free
• Pressure: Vacuum to 40 bar
• Temperature: -20°C to +180°C
• Cracking pressure: 0.25 bar
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Non-Return Valve, Female BSPP Thread
• Non-Return Valve, Supply, Male BSPP Thread/Exhaust, Female BSPP Thread
• Non-Return Valve, Supply, Female BSPP Thread/Exhaust, Male BSPP Thread
• Non-Return Valve, Female NPT Thread
Zastosowanie: pneumatyka, obrabiarki, przetwórstwo spożywcze, druk, chemia, tekstylia, produkcja samochodów
Materiał obudowy: stal nierdzewna 316L
Marka: Parker, Legris
Konfiguracja: przyłącze do przyłącza
Rozmiar przyłącza 1: G 1/8
Rozmiar przyłącza 1: G 1/8 (gwint)
Typ przyłącza 1: zewnętrzny gwint BSPP
Rozmiar przyłącza 2: G 1/8
Rozmiar przyłącza 2: G 1/8 (gwint)
Typ przyłącza 2: żeński BSPP
Ciśnienie rozrywające: 0,25
Średnica nominalna (dn): 56
Dział: Dział złączy niskociśnieniowych Europa
Kierunek przepływu: wersja odpowietrzająca
Dla rodzaju cieczy: korozyjne
Rozmiar sześciokąta: 17
Branża: przemysłowe zakłady produkcyjne, przetwórstwo przemysłowe
Długość: 56
Długość: 56 MM
Maksymalna wydajność przepływu: 18.88
Maksymalne ciśnienie robocze: 40
Maksymalna temperatura robocza: 180
Minimalne ciśnienie robocze: 0,5
Minimalna temperatura robocza: -20
Typ produktu: zawory zwrotne ze stali nierdzewnej
Ilość w kartonie: 2
Materiał uszczelnienia: FKM
Kształt: zawór zwrotny z wlotem żeńskim / wylotem męskim
Technologia: obsługa cieczy i gazów
Waga: 0,090
Materiał obudowy: stal nierdzewna 316L
Marka: Parker, Legris
Konfiguracja: przyłącze do przyłącza
Rozmiar przyłącza 1: G 1/8
Rozmiar przyłącza 1: G 1/8 (gwint)
Typ przyłącza 1: zewnętrzny gwint BSPP
Rozmiar przyłącza 2: G 1/8
Rozmiar przyłącza 2: G 1/8 (gwint)
Typ przyłącza 2: żeński BSPP
Ciśnienie rozrywające: 0,25
Średnica nominalna (dn): 56
Dział: Dział złączy niskociśnieniowych Europa
Kierunek przepływu: wersja odpowietrzająca
Dla rodzaju cieczy: korozyjne
Rozmiar sześciokąta: 17
Branża: przemysłowe zakłady produkcyjne, przetwórstwo przemysłowe
Długość: 56
Długość: 56 MM
Maksymalna wydajność przepływu: 18.88
Maksymalne ciśnienie robocze: 40
Maksymalna temperatura robocza: 180
Minimalne ciśnienie robocze: 0,5
Minimalna temperatura robocza: -20
Typ produktu: zawory zwrotne ze stali nierdzewnej
Ilość w kartonie: 2
Materiał uszczelnienia: FKM
Kształt: zawór zwrotny z wlotem żeńskim / wylotem męskim
Technologia: obsługa cieczy i gazów
Waga: 0,090
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 90 g |
|---|---|
| Typ | 4892 |
| Rodzaj sprzęgła | g1/8 |
| 60 mm | |
| 60 mm |
Pokaż UNSPSC / ECL@SS
zł 372,45 Netto
/ Sztuka
zł 458,11 Brutto
- Termin dostawy na zapytanie
