Zawory / Pojedyncze zawory suwakowe - Regulator przepływu Parker 7111 10 10

Legris Mosiężny zawór DRV jako przepustnica powietrza nawiewanego, G1/8 ET/IG

Zobacz informacje techniczne

Referencje

Parker:7111 10 10
Rubix:719341
EAN:0820099323763
7111 - FLOW REGULATORS,SUPPLY, BSPP

Informacje techniczne

Typ7111
Rodzaj sprzęgłag1/8
Zobacz całą specyfikację techniczną

Szczegóły produktu : Zawór dławiąco-zwrot. 7111 10 10


Parker Legris flow control regulators are designed for compactness and versatility, offering a range of body materials, including polymer, nickel-plated brass, stainless steel, and aluminium, to meet diverse application needs. With a higher maximum flow rate than standard regulators on the market, these regulators enhance productivity. Featuring either external or recessed adjustment screws, they enable precise adjustments and ensure reliable performance across various settings.



Features/Benefits:


- Improved Productivity


• Higher maximum flow than standard regulators

• Full flow with minimum pressure drop (model 7060)

• Optimal control of the cylinder rod speed

• 100% leak-tested in production

• Date coding to guarantee quality and traceability

• Reduce compressed air and energy consumption


- Accuracy & Performance


• Precise adjustment for accurate flow regulation from initial to maximum opening

• Constant cylinder rod displacement speed

• Long-term stability of flow

• Reduced weight (polymer version)

• Mechanical strength and corrosion resistance with nickel-plated brass version


- Ergonomics & Large Range


• External adjustment screw: easy to adjust without tooling and lockable

• Recessed adjustment screw: more compact and protects the adjustment mechanism

• Uni-directional: exhaust or inlet

• Bi-directional: adjustment of air flow in both directions

• 360° positioning

• NPT version on request



Markets:


• Factory Automation

• Vehicle Assembly Facilities

• Food and Beverage

• Semiconductor

• Packaging Machinery



Applications:


• Pneumatic Cylinder Control

• Low Pressure Compressed Air Flow Regulation and metric thread

Złączka funkcjonalna pneumatyczna - F : 10MM - F1 : 19MM - H : 47MM - H MAXI : 52,5MM - H1 : 23MM - L : 22,5MM - C : G1/8 - KORPUS : mosiądz poddany obróbce - USZCZELKI : nitryl - ŚRUBA REGULACYJNA : mosiądz niklowany - MAKSYMALNE CIŚNIENIE ROBOCZE : 10BAR - MINIMALNA TEMPERATURA ROBOCZA : 0CE - MAKSYMALNA TEMPERATURA ROBOCZA : 70CE

Specyfikacja techniczna


Atrybuty
Waga Logistyczna79 g
Waga w opakowaniu406 g
Typ7111
Rodzaj sprzęgłag1/8
60 mm
60 mm
157,16 Netto
/ Sztuka
193,31 Brutto
  • Termin dostawy na zapytanie