Referencje
Parker:1MSC4N-316
Rubix:710216


Informacje techniczne
| Materiał | stal nierdzewna 316 |
|---|---|
| Typ | złączka a-lok® npt męska 1/4' prosta (rurka 1/16' od) |
| Średnica rury zewnętrzna | 1.59 mm |
Szczegóły produktu : Złączka nierdzewna 1MSC4N-316
Parker's two ferrule compression fittings, A-LOK® NPT Male Connector Tube Fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule tube fitting connection. Manufactured to the highest quality standards these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations.
As standard, Parker’s A-LOK® NPT Male Connector Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/16” through to 2” O.D., and for metric sizes from 2 mm through to 32 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
As standard, Parker’s A-LOK® NPT Male Connector Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/16” through to 2” O.D., and for metric sizes from 2 mm through to 32 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
Złączka rurowa Parker A-LOK 1MSC4N-316 ze stali nierdzewnej 316: połączenie rurki 1/16" OD z gwintem NPT 1/4" męskim (połączenie proste).
Specyfikacja techniczna
Atrybuty
| Materiał | stal nierdzewna 316 |
|---|---|
| Typ | złączka a-lok® npt męska 1/4' prosta (rurka 1/16' od) |
| Średnica rury zewnętrzna | 1.59 mm |
| Połączenie 1 | 1/16' (od) '' |
| Połączenie 2 | 1/4' npt (męskie) |
| Ciśnienie | 517.1 bar |
Pokaż UNSPSC / ECL@SS
zł 166,04 Netto
/ Sztuka
zł 204,23 Brutto
- Termin dostawy na zapytanie