Referencje
SKF:SD 3140
Rubix:132784
Szczegóły produktu : Oprawa SD 3140
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Specyfikacja techniczna
Atrybuty
| Średnica wewn. | 180 mm |
|---|---|
| Średnica zewn. | 340 mm |
| Szerokość | 210 mm |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie
