Referencje
Bahco:P140-70-BULK5
Rubix:812324
Producent:P140-70-BULK5
EAN:7311518332532
Szczegóły produktu : Sekator dwuręczny P140-70-BULK5
Mocne strony
•Bypass lopper for pruning trees and shrubs in the home garden
Curved blade with slicing cut for easy cutting, integrated plastic buffers
Hardened steel cutting head
Steel handles
Short version in 45 cm available for pruning shrubs
Longer version in 70 cm available for fruit growing and landscaping
Shock absorbing rubber buffer
Comfortable robust steel handle
Fully-hardened steel cutting head
The tools are made out of nylon and fibreglass to prevent trims, mouldings, alloy wheels or vehicle paint from getting damaged
Curved blade with slicing cut for easy cutting, integrated plastic buffers
Hardened steel cutting head
Steel handles
Short version in 45 cm available for pruning shrubs
Longer version in 70 cm available for fruit growing and landscaping
Shock absorbing rubber buffer
Comfortable robust steel handle
Fully-hardened steel cutting head
The tools are made out of nylon and fibreglass to prevent trims, mouldings, alloy wheels or vehicle paint from getting damaged
Zastosowania
Cutting
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 1220 g |
|---|
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie
