Referencje
FAG:6313-M-C3
Rubix:200316
EAN:4012802596816


Informacje techniczne
| Średnica wewn. | 65 mm |
|---|---|
| Średnica zewn. | 140 mm |
| Szerokość | 33 mm |
Szczegóły produktu : Łożysko 6313-M-C3
Łożysko kulkowe zwykłe
Mocne strony
• Single-row ball design: ensures balanced load distribution, improving the bearing’s stability and service life in many applications.
• Solid brass cage: reinforces the assembly’s strength, ensuring increased durability.
• Open design: promotes heat dissipation, making this bearing ideal for high-temperature environments.
• C3 radial clearance: allows for better compensation for thermal expansion. This makes the bearing particularly suitable for applications operating at higher temperatures.
• Solid brass cage: reinforces the assembly’s strength, ensuring increased durability.
• Open design: promotes heat dissipation, making this bearing ideal for high-temperature environments.
• C3 radial clearance: allows for better compensation for thermal expansion. This makes the bearing particularly suitable for applications operating at higher temperatures.
Zastosowania
Its open design is perfectly suited for environments with low exposure to contaminating particles and equipped with additional protective measures. Furthermore, this bearing delivers outstanding performance in machines operating under a variety of conditions.
Specyfikacja techniczna
Atrybuty
| Średnica wewn. | 65 mm |
|---|---|
| Średnica zewn. | 140 mm |
| Szerokość | 33 mm |
| Uszczelnienie | otwarty |
| Rodzaj luzu łożyskowego | c3 |
| Seria | 63 |
| Kosz | mosiądz |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie