References
Festo:HGL-3/8-QS-8
Rubix:643215
Manufacturer :530043
EAN:4052568085629

Technical specification
Product details : Zawór HGL-3/8-QS-8 530043
Non-return valve HGL-3/8-QS-8 Controlled, with OL sealing ring, with QS push-in connector Valve function=piloted non-return function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G3/8, Pilot Air port 21=G1/4, Type of actuation=pneumatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x25x140 mm |
|---|---|
| Logistic Weight | 58,2 g |
| Type | piloted non return valve |
| Type of coupling | qs;g |
Show UNSPSC/ECL@SS
zł 201.67 excl. VAT
/ Each
zł 248.05 incl. VAT
- Delivery date on request