References
Festo:HGL-1/8-B
Rubix:389062
Manufacturer :530030
EAN:4052568015770

Technical specification
Product details : Złączka HGL 1/8-B
Non-return valve HGL-1/8-B Controlled, with OL sealing ring Valve function=piloted non-return function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Pilot Air port 21=M5, Type of actuation=pneumatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x75x16 mm |
|---|---|
| Logistic Weight | 25,07 g |
| Type | piloted non return valve |
| Type of coupling | g |
Show UNSPSC/ECL@SS
zł 137 excl. VAT
/ Each
zł 168.51 incl. VAT
- Available