References
SMC:AV5000-F10-5DZB-A
Rubix:2984177
Manufacturer :AV5000-F10-5DZB-A

Technical specification
Product details : Zawór łagodnego startu AV5000-F10-5DZB-A
Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
Strengths
Power consumption: 0,35 W
Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2
Energy saving: No air flow when the main valve is switched
Improved adjustability at low speed air supply
Smaller profile and less work hours due to integrated silencer.
Technical specifications
Attributes
| Connection 1 | 1 |
|---|---|
| Type of coupling | soft start-up |
Show UNSPSC/ECL@SS
zł 712.24 excl. VAT
/ Each
zł 876.06 incl. VAT
- Delivery date on request