Soft start-up valve SMC AV4000-F04-5YO-X260-Q

Soft Start-Up Valve

See technical informationSee documents

References

SMC:AV4000-F04-5YO-X260-Q
Rubix:888058
Manufacturer :AV4000-F04-5YO-X260-Q
brand logo

Technical specifications

Connection 1g 1/2
See all Specifications

Technical specification

Product details : Zawór łagodnego startu G1/2 AV4000-F04-5YO-X260-Q


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.

Strengths

•Electrical entry: grommet, type D DIN connector, type Y DIN connector

Technical specifications


Attributes
Connection 1g 1/2
Type of couplingg
  • Delivery date on request