References
Gedore:3000
Rubix:758707
Manufacturer :6624880
EAN:4010886662489

Product details : Wózek narzędziowy 3000 6624880
Korpus: Dimensions: H 920xB 585xD 485 mm. Discard Journal of ABS plastic with 4 boxes for small parts. Storage section with tool board (euro-perforation 10 x 38 mm) on the back side. Handy and easy to steer due to the steering wheel handle. The rear axle control runs on the spot, easy to manoeuvre, especially in close corridors. Safety due to heel protection and collision protection along the sides for persons and the environment. Sheet steel, corrosion resistant and scratch resistant powder coated, GEDORE-blue Drawer: Central lockable with cylinder lock. 6 wide load (B 79 480xD 351xH mm), full extension, removable. 1 large drawer (W 480xD 351xH 205 mm), full extendible, removable, for large-size parts. Safety interlock per drawer and storage section, one-hand operation. Ball bearing guide rails. Individually divisible through Length and cross baffles (also available separately, not suitable for the large drawer). Can handle loads up to 40 kg. Sheet steel, corrosion resistant and scratch resistant powder coated GEDORIT silver, GEDORE broad track base. Maximum gross weight 400 kg. 2 high-quality rolgelagerde GEDORE wheels (casters Ø 200 mm). 2 smooth-running ball bearing GEDORE wheels (swivel castors Ø 125 mm), one with row and swivel blocking. • GEDORE axle design also allows for light running, agility and directional stability with maximum loads Accessories: 2 non-slip mats. 8 longitude (LS) and 2 cross baffle (DS) of galvanized steel sheet options: To optimally fill with GEDORE tool modules (1500 1500 ES/CT). Special colours and designs on request. Delivered without tools and accessories.
Technical specifications
Attributes
| Logistic Weight | 67000 g |
|---|---|
| Number of drawers | 7 |
| Permissible load | 400 kg |
| Width | 585 mm |
| Depth | 485 mm |
| Height | 920 mm |
| Material | steel |
| Colour | blue |
Show UNSPSC/ECL@SS
- Delivery date on request
