References
Stahlwille:93/6 A
Rubix:1757157
Manufacturer :81200154
EAN:4018754327508



Product details : Wózek warsztatowy 6-szufladowy TTS93 93/6 A 81200154
· Tool Trolley 93/6 · With two-stage safety logic · - Central locking with a lateral cylinder lock and fold-down key · - Topple-proof - it is not possible to pull out more than one drawer at a time · Two handles · Wrap-around bumper · Durable ABS plastic tray with compartments for small parts · Oil and acid resistant wheels (D.
125 mm) with carpet protection to prevent ingress of dirt and fibres into bearings, with two parking brakes · Perforations from both sides for Hooks No 8031-8041, e.
g.
for larger tools · 6 easily removable drawers with full extension runners and ball cage guides
125 mm) with carpet protection to prevent ingress of dirt and fibres into bearings, with two parking brakes · Perforations from both sides for Hooks No 8031-8041, e.
g.
for larger tools · 6 easily removable drawers with full extension runners and ball cage guides
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Number of elements | 6 |
| Colour | grey |
Show UNSPSC/ECL@SS
- Delivery date on request
