Scraper Freudenberg Sealing Technologies 40422439
Scraper Freudenberg Sealing Technologies
See technical informationReferences
Freudenberg Sealing Technologies:40422439
Rubix:367466
Manufacturer :40422439

Product details : 65x73x7 PU5 95AUV149 P-ń zgarn.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 73 mm |
| Height | 7 mm |
| Execution | pu5 |
| Material | 95 au v142 |
Show UNSPSC/ECL@SS
zł 18.87 excl. VAT
/ Each
zł 23.21 incl. VAT
- Delivery date on request
