Shaft sealing joints and gamma rings Dichtomatik 67185565
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:67185565
Rubix:272722
Manufacturer :67185565

Technical specification
Product details : 12x28x8 WAS Simmering
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Delivery date on request
