Shaft sealing joints and gamma rings Dichtomatik 67092934
Shaft seal ring (W C S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67092934
Rubix:357037
Manufacturer :W 200 x 230 x 18 C S NBR 75 FSGS

Product details : WCS 200x230x18 Simmering
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 414 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 230 mm |
| Width | 18 mm |
| Material | nbr |
| Execution | double metal armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 76.33 excl. VAT
/ Each
zł 93.89 incl. VAT
- Delivery date on request
