References
INA:STO12-X
Rubix:598345
Manufacturer :0000536510000
EAN:4012802424379

Product details : Rolka STO12-X
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x32x32 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Basic dynamic load, radial - Cr | 9000 N |
| Basic static load, radial - C0r | 10400 N |
Show UNSPSC/ECL@SS
zł 98.41 excl. VAT
/ Each
zł 121.04 incl. VAT
- Delivery date on request
