References
SKF:PWTR 45100.2RS
Rubix:650217
Manufacturer :100164
EAN:7316571208879

Product details : Rolka nośna PWTR 45100.2RS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x100x100 mm |
|---|---|
| Logistic Weight | 1396 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 53.9 N |
| Basic static load, radial - C0r | 69.5 N |
Show UNSPSC/ECL@SS
- Delivery date on request
