References
INA:KR19-X-SK-PP-A
Rubix:598370
Manufacturer :0021811500000
EAN:4012802427318



Product details : Rolka KR19-X-PP-SK-A
Yoke type track roller KR..-SK-PP-A, with cage, with axial guidance, no eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x8x8 mm |
|---|---|
| Logistic Weight | 28,38 g |
| Inner diameter | 8 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr..-sk-pp-a |
| Reference speed | 11000 rpm |
| Basic static load, radial - C0r | 4100 N |
| Basic dynamic load, radial - Cr | 3550 N |
Show UNSPSC/ECL@SS
zł 120.35 excl. VAT
/ Each
zł 148.03 incl. VAT
- Delivery date on request
