References
SKF:KR 19 PPSKA
Rubix:650051
Manufacturer :139334
EAN:7316571594552

Product details : Rolka popychacza KR 19 PPSKA
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Inner diameter | 8 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
