References
INA:KR19-X
Rubix:598368
Manufacturer :0000336420000
EAN:4012802050370

Product details : Rolka KR19-X
Stud type track rollers KR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x8x8 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 8 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr |
| Reference speed | 11000 rpm |
| Basic static load, radial - C0r | 4100 N |
| Basic dynamic load, radial - Cr | 3550 N |
Show UNSPSC/ECL@SS
zł 99.89 excl. VAT
/ Each
zł 122.86 incl. VAT
- Delivery date on request
