References
SKF:KR 22 XB
Rubix:650052
Manufacturer :140136
EAN:7316571599571

Product details : Rolka popychacza KR 22 XB
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x22x22 mm |
|---|---|
| Logistic Weight | 53,4 g |
| Inner diameter | 10 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 22 mm |
| Series | kr |
| Material | bearing steel |
| Dyn. Load rating | 4.4 N |
Show UNSPSC/ECL@SS
- Delivery date on request
