References
SMC:VHS20-F01
Rubix:624055
Product details : Ręczny zawór odcinający G1/8'' VHS20-F01
Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x59x45 mm |
|---|---|
| Logistic Weight | 100 g |
| Type | valve 3/2 |
Show UNSPSC/ECL@SS
- Delivery date on request