Directional pneumatic control valve SMC VX3124A-01F-5DZ1-B
VX31/32/33 Single Unit, Direct Operated 3 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:VX3124A-01F-5DZ1-B
Rubix:2983171
Manufacturer :VX3124A-01F-5DZ1-B

Technical specification
Product details : Zawór 3/2, 24V DC, G1/8, COM, VX3124A-01F-5DZ1-B
The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.
Strengths
Direct operated, 3 port solenoid valveMax. system pressure (MPa): water, air, oil 2.0; steam 1.0 Reduction of power consumption (DC specification): VX31: 6W to 4.5W,
VX32: 8W to 7W, VX33: 11.5W to 10.5W Enclosure equivalent to IP65 UL94V-0 conformed flame resistant mold coil material
Technical specifications
Attributes
| Type | vx31/32/33 single unit, direct operated 3 port solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
zł 266.21 excl. VAT
/ Each
zł 327.44 incl. VAT
- Delivery date on request