References
Stomil:B-820
Rubix:6259
Product details : B 820 Pas klinowy
Technical specifications
Attributes
| Upper width | 17 mm |
|---|---|
| Height | 11 mm |
| Pitch length | 820 mm |
Show UNSPSC/ECL@SS
zł 18.45 excl. VAT
/ Each
zł 22.69 incl. VAT
- Available
| Upper width | 17 mm |
|---|---|
| Height | 11 mm |
| Pitch length | 820 mm |