Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413771
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413771
Rubix:358597
Manufacturer :40413771

Technical specification
Product details : 40x55x6/5.5 BAB3SL05 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 6 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 37.07 excl. VAT
/ Each
zł 45.6 incl. VAT
- Available
