Shaft sealing joints and gamma rings SKF 55X90X8 CRW1 R
Shaft SEALING RING CRW1
See technical informationReferences
SKF:55X90X8 CRW1 R
Rubix:539498
Manufacturer :508695
EAN:0085311024259

Product details : Uszczelnienie 55X90X8 CRW1 R
Technical specifications
Attributes
| Logistic Weight | 36,2 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
