Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412997
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412997
Rubix:304321
Manufacturer :40412997

Technical specification
Product details : 20x40x7 BAB1SL05 75FKM595 Simmerring
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 59.92 excl. VAT
/ Each
zł 73.7 incl. VAT
- Available
