Shaft sealing joints and gamma rings SKF 70X85X8 CRW1 R
Shaft SEALING RING CRW1
See technical informationReferences
SKF:70X85X8 CRW1 R
Rubix:803665
Manufacturer :506209
EAN:0085311028691

Product details : Uszczelnienie 70X85X8 CRW1 R
Technical specifications
Attributes
| Logistic Weight | 31,2 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 85 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
