Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 49334932
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:49334932
Rubix:2628905
Manufacturer :BABSL0,5 30 X 52 X 7 X 0 75 FKM 595

Technical specification
Product details : Simmerring 30x52x7 BAB2SL05 75FKM595
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Delivery date on request
