Shaft sealing joints and gamma rings Dichtomatik 065,00X090,00X13,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:065,00X090,00X13,00 WB NBR
Rubix:281471
Manufacturer :18041

Product details : 65x90x13 WB Simmering
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
