Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412484
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412484
Rubix:403334
Manufacturer :BABSL0 5 50 X 65 X 7 X 6 75 FKM 595



Technical specification
Product details : 50x65x7/6 BABSL05 75FKM595 Simmerring
Shaft sealing ring Viton
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 65 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Delivery date on request
