Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40411844
Shaft seal B2
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40411844
Rubix:635748
Manufacturer :B 2 FG 62 X 100 X 0 X 13 X 0 72 NBR 902

Technical specification
Product details : 62X100X13 B2FG 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
