Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40411193
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40411193
Rubix:634441
Manufacturer :BA FG 25 X 50 X 10 X 0 72 NBR 902

Technical specification
Product details : 25X50X10 BAFG 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
