References
Bahco:1475KXL12PCTSS
Rubix:562024
EAN:7314150182879

Product details : Wózek narzędziowy 12 szufladowy 1475KXL12PCTSS
Strengths
•12 drawer extra large capacity trolley
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening
Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategical positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening
Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategical positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Technical specifications
Attributes
| Logistic Weight | 173000 g |
|---|---|
| Number of drawers | 12 |
| Width | 1100 mm |
| Depth | 50 mm |
| Height | 501 mm |
| Number of elements | 1 |
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery date on request
