Bearing calibration/spacer disk SKF TMAS 125-050
TMAS 125-050 Machinery shim pack
See technical informationSee documentsReferences
SKF:TMAS 125-050
Rubix:1401882
Manufacturer :TMAS 125-050
EAN:7316570042184

Technical specification
Product details : Podkładka TMAS 125-050
SKF Machinery Shims are used to easily and reliably adjust the height of a machine. High quality shims allow accurate and long lasting height adjustments that save time and support reliable operation of the machine. Shims are supplied in packs of 10 and can be used to refill SKF Machinery Shim kits (assortments of different shim sizes and thickness).
Strengths
- Easy to fit and remove
- Close tolerances for accurate adjustments
- Fully de-burred
- Supplied in packs containing 10 shims
- Thickness and size are clearly marked on the shim
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 125 mm |
| Thickness | 0.5 mm |
| Material | 304s31 stainless steel |
Show UNSPSC/ECL@SS
zł 202.68 excl. VAT
/ Each
zł 249.3 incl. VAT
- Delivery date on request
