References
INA:WS81260
Rubix:598917
Manufacturer :0000235740000
EAN:4047643148030

Product details : Pierścień WS81260
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,5x415x415 mm |
|---|---|
| Logistic Weight | 14300 g |
| Inner diameter | 300 mm |
| Outer diameter | 415 mm |
| Width | 28.5 mm |
| Thickness | 28.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 5,529.58 excl. VAT
/ Each
zł 6,801.38 incl. VAT
- Delivery date on request
