References
3M:7000046343
Rubix:793297
Manufacturer :7000046343
EAN:0021200202278

Technical specification
Product details : Uszczelniacz METAL SEALANT 3M 2084 S/S 5OZ
Air dries to a tough, flexible film bond that resists water, oils and fuel. Ideal for bedding glass in aluminium window channels. It also adheres well to many other metals and woods.
3M™ Scotch-Seal™ Metal Sealant 2084 is a one-part aluminium colored, general purpose, medium viscosity sealant
Strengths
Seals metal to glass in windows and doors;Resists weather , water, oil, and gasoline;Water, oil and fuel resistant;Retains sealing properties after extended aging when painted;Water resistant
Technical specifications
Attributes
| Package weight | 173 g |
|---|---|
| Volume | 147.9 ml |
| Colour | silver |
| Type | butylene |
| Min. temperature | 16 °C |
| Max. temperature | 93 °C |
| Base material | rubber |
Show UNSPSC/ECL@SS
- Delivery date on request