Linear Bearing (Ball, Slide & Bushing) THK LM4UU
THK ball socket
See technical informationSee documentsReferences
THK:LM4UU
Rubix:469762



Technical specification
Product details : Tuleja liniowa LM4UU
THK ball socket
Ball bushing from the LM model range, end seal on both sides
Technical specifications
Attributes
| Series | lm |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 8 mm |
| Length | 12 mm |
| Sealing | sealed one side |
| Material | steel |
| Load rating stat. C | 127 N |
| Load rating dyn. C0 | 88.2 N |
| Number of ball rows | 4 |
Show UNSPSC/ECL@SS
- Available
