References
Portwest:TX15NARL
Rubix:752135
Manufacturer :TX15NARL
EAN:5036108189854

Product details : Kombinezon Texo granatowy TX15NARL
This stylish coverall provides comfort and all over protection. Winning features include knee pad pockets, hook and loop for cuff and hem adjustment and multiple pockets
Strengths
•High cotton content for superior comfort
Non shrinking to ensure that this style maintains its shape wash after wash
50+ UPF rated fabric to block 98% of UV rays
14 pockets for ample storage
Phone pocket
Knee pad pockets to facilitate knee pads
Two-way zip for quick and easy access
Elasticated back waist for a secure fit
Detachable ID pocket
Concealed zip opening for added security
Non shrinking to ensure that this style maintains its shape wash after wash
50+ UPF rated fabric to block 98% of UV rays
14 pockets for ample storage
Phone pocket
Knee pad pockets to facilitate knee pads
Two-way zip for quick and easy access
Elasticated back waist for a secure fit
Detachable ID pocket
Concealed zip opening for added security
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | cotton |
Show UNSPSC/ECL@SS
zł 182.12 excl. VAT
/ Each
zł 224.01 incl. VAT
- Delivery date on request