Tapered roller bearing PBF CBK 327, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27783 mm
Tapered Roller Bearing
See technical informationReferences
PBF:CBK 327
Rubix:1798
Manufacturer :CBK 327

Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 27783 mm |
Product details : Łożysko CBK 327
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 27783 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
zł 56.1 excl. VAT
/ Each
zł 69 incl. VAT
- Delivery date on request