Tapered roller bearing Timken 3820B, Outer diameter: 85.725 mm | Inner diameter: 40 mm | Width: 23.813 mm
Single Row - Flanged Cup
See technical informationReferences
Timken:3820B
Rubix:245973
Manufacturer :100045812
EAN:0053893133904






Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 23.813 mm |
Product details : 3820-B pierścień zewn.
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life| Flanged outer ring (cup) enables through-bored housing
Applications
Machine tool spindles / Gear reduction units / Automotive transaxles / Transmissions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,6x103,6x34,5 mm |
|---|---|
| Package weight | 282,6 g |
| Inner diameter | 40 mm |
| Outer diameter | 85.725 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | 3800 |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 32200 N |
Show UNSPSC/ECL@SS
zł 817.27 excl. VAT
/ Each
zł 1,005.24 incl. VAT
- Delivery date on request