References
Gedore:1.18/1.19
Rubix:758097
Manufacturer :1824007
EAN:4036976113358


Technical specifications
| Number of clamps/claws | 12 |
|---|---|
| Exterior capacity | 200 mm |
| Depth | 200 mm |
Technical specification
Product details : Tablica perforowana 1.18/1.19 1824007
Puller set on perforated panel 12 pcs This perforated panel offers place for 12 pullers of the series 1.18 and 1.19 For clamping depths up to Ø 200 mm and clamping reach up to 200 mm Delivery includes perforated panel
Technical specifications
Attributes
| Logistic Weight | 21000 g |
|---|---|
| Number of clamps/claws | 12 |
| Exterior capacity | 200 mm |
| Depth | 200 mm |
| Type | puller set |
Show UNSPSC/ECL@SS
zł 3,601.57 excl. VAT
/ Each
zł 4,429.93 incl. VAT
- Delivery date on request