References
Facom:U.30
Rubix:672008
EAN:3148510676005

Product details : Pętla ściągająca U.30
Technical specifications
Attributes
| Logistic Weight | 4652 g |
|---|---|
| Packaged dimensions (D x W x H) | 410x145x130 mm |
| Package weight | 4652 g |
| Inner capacity | 160 mm |
| Depth | 82 mm |
| Diameter | 160 mm |
Show UNSPSC/ECL@SS
zł 1,370.11 excl. VAT
/ Each
zł 1,685.24 incl. VAT
- Delivery date on request
