Accessory/spare part for profile rail guides Bosch Rexroth V767x3842523135
T-Nut
See technical informationSee documentsReferences
Bosch Rexroth:V767x3842523135
Rubix:464730




Technical specification
Product details : Nakrętka młoteczkowa N6 M4, 3842523135
Strengths
•Inserts anywhere along the profiles's T-slot and rotates into position
Grooves "bite" into profile to lock the T-nut into position, and provide ESD protection and resistance to vibration
Large contact surface improves gripping strength
Tapered neck simplifies assembly; T-nut is self-aligning in the T-slot
Grooves "bite" into profile to lock the T-nut into position, and provide ESD protection and resistance to vibration
Large contact surface improves gripping strength
Tapered neck simplifies assembly; T-nut is self-aligning in the T-slot
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Type | t-nut |
| Material | zinc-plated 8.8 steel |
Show UNSPSC/ECL@SS
- Delivery date on request
