Accessory/spare part for profile rail guides INA KA15TNA
Closing Plug
See technical informationSee documentsReferences
INA:KA15TNA
Rubix:365999
EAN:4012802046878

Technical specification
Product details : Zaślepka KA15-TN/A
Four-row linear recirculating ball bearing and guideway assemblies represent the most extensive and complex group within the range of monorail guidance systems. They are used where linear guidance systems with high load carrying capacity and rigidity must move heavy loads with high running and positional accuracy as well as low friction. The guidance systems are preloaded and are suitable for long, unlimited stroke lengths. Depending on the operating conditions, accelerations up to 150 m/s2 and speeds up to 360 m/min are possible. Where designs are planned with extensive use of accessories and travel speeds ï¼180 m/min, please contact us. The units are available in full complement design and with QuadâSpacers. A guidance system comprises at least one carriage with rolling elements, a guideway and two-piece plastic closing plugs. The four-row linear recirculating ball bearing and guideway assemblies are supplied with initial greasing as standard. Four-row linear recirculating ball bearing and guideway assemblies are linear guidance systems of X-life quality. They are characterised by improved technological characteristics, increased robustness and a longer operating life.
Technical specifications
Attributes
| Type | plug |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
- Available
