References
Gedore:137 7-13
Rubix:571543
Manufacturer :2325349
EAN:4010886894606

Product details : Klucz zaciskowy 137 7-13 2325349
Grip wrench 13 mm For working in confined spaces For worn bolted connections which otherwise could only be opened with extreme difficulty Problem-solver for vehicles and industrial purposes Particularly suitable for brake lines, adjustment of track rods, etc.
Technical specifications
Attributes
| Logistic Weight | 326 g |
|---|---|
| Nose shape | curved |
| Clamping capacity | 13 mm |
| Length | 195 mm |
| Weight | 326 g |
Show UNSPSC/ECL@SS
- Delivery date on request
